Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 2,250 psi 5625 OMP

Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 2,250 psi (Discontinued)

  • Mfr # 5625 OMP
  • Zoro # G3480321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5625 OMP
Zoro #
G3480321
UPC #
699567009726
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
25 ft
Overall Length
14 1/4 in
Overall Width
6 1/8 in
Overall Height
14 3/8 in
Hose Outside Dia.
11/16 in
Length
13 1/2 in
Reel Width
6 1/8 in
Height
14 1/2 in
Hose Fitting B Size
3/8 in
Swivel Outlet Thread Size
3/8 in - 18
Mounting Hole Center to Center Height
9 3/4 in
Mount Base Height
11 19/32 in
Swivel Outlet Size
3/8 in
Swivel Inlet Size
3/8 in
Overall Dimensions
14 1/4 in L x 6 1/8 in W x 14 3/8 in H
Reel Diameter
7 in
Hose Fitting A Size
3/8 in
Swivel Inlet Thread Size
3/8 in - 18
Fitting Size
3/8 in x 3/8 in
Mounting Hole Center to Center Width
2 1/2 in
Mount Base Width
4 in
Mount Hole Diameter
5/16 in

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
2,250 psi
Media - Hose Reels
Air
Mounting
Ceiling or Truck, Floor, Wall
Application
For Wall, Floor, Ceiling, Truck Mounting, Motor Oil, Transmission Fluid, Gear Oil and Hydraulic Fluid Transfer
Hose Ends
3/8 in (M)NPT
Max. Temp.
210 Degrees F
Swivel Material
Nickel Plated Steel
Includes
Hose; Bumper
Latch
Quiet Latch
Hose Material
SAE 100 R1 T
Item
Spring Return Hose Reel
Hose Outlet
3/8 in (M)NPT
Reel Inlet
3/8 in (F)NPT
Drive Type - Hose Reels
Spring Return
Enclosed Reel
No
Bearings
Permanently Lubricated
Drive Type
Spring Return
Features
Full Flow Stress Free Swivel Design, Quiet Speed Latch
Weight
32 lb
Hose End Configuration
3/8 in MNPT
Base Motion Type
Stationary
Spiral Hose Guard
No
Reel Finish
Powder Coated
Includes Leader Hose
No
Minimum Operating Temperature
32 Degrees F
Latch Type
Spring Loaded
Fitting Type
NPT x NPT
Hose Fitting A Material
Steel
Pedestal Type
Single Pedestal
Speed Limited Retraction
No
For Dual Hose
No
Hose Fitting A Type
NPT
Corrosion-Resistant
Yes
Number of Mount Holes
4
Hose Reel Type
Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Reel Material
Carbon Steel
Swivel Outlet Gender
Male
Reel Color
Red
Bearing Construction
Permanently Lubricated
Enclosed
No
Hose Fitting B Material
Steel
Hose Reel Primary Application
Oil
Maximum Operating Temperature
210 Degrees F
Twin Hose Compatible
No
Includes Hose Stop
Yes
Fasteners Included
No
Maximum Operating Pressure
2,600 psi
Includes Hose
Yes
Hose Fitting B Type
NPT
Hose Tube Material
Synthetic Rubber
Hose Color
Black
Hose Capacity
25 ft (3/8 in I.D.)
Hose Cover Material
Synthetic Rubber
Hose Fitting A Gender
Male
Swivel Inlet Type
NPT
Swivel Inlet Gender
Female
Number of Guide Arms
Single Arm
Hose Fitting B Gender
Male
Swivel Outlet Type
NPT
Type
Premium Industrial, Medium Pressure, Auto Retractable, S.A.E. 100R1, 1 Wire Braid

Description

Spring Return Hose Reel, Oil, 2,600 psi, Hose Capacity 25 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 14 3/8 in, Overall Length 14 1/4 in, Overall Width 6 1/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.