Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Reelcraft Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 250 psi 5635 ELPSW5

Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 250 psi (Discontinued)

  • Mfr # 5635 ELPSW5
  • Zoro # G4832177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5635 ELPSW5
Zoro #
G4832177
UPC #
699567010685
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
35 ft
Overall Length
16 1/4 in
Overall Width
7 in
Overall Height
15 in
Reel Width
7 in
Length
13 3/4 in
Height
14 1/2 in
Hose Outside Dia.
5/8 in
Fitting Size
3/8 in x 3/8 in
Mount Base Height
11 19/32 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Swivel Outlet Size
1/4 in
Overall Dimensions
16 1/4 in L x 7 in W x 15 in H
Mounting Hole Center to Center Height
9 3/4 in
Mounting Hole Center to Center Width
2 1/2 in
Swivel Inlet Thread Size
1/4 in - 18
Swivel Outlet Thread Size
1/4 in - 18
Reel Diameter
7 in
Mount Hole Diameter
5/16 in
Swivel Inlet Size
1/4 in
Mount Base Width
4 in

Details

Duty Rating
Medium Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
250 psi
Media - Hose Reels
Air
Mounting
Bench and Truck, Ceiling, Floor, Wall
Application
Pre-Rinse
Seal Type
Nitrile
Hose Outlet
3/8 in (F)NPT
Hose Ends
3/8 in (F)NPT
Latch
Locking
Hose Material
Synthetic Rubber
Enclosed Reel
Yes
Max. Temp.
210 Degrees F
Drive Type - Hose Reels
Spring Return
Swivel Material
Brass
Includes
Lever-Operated Spray Valve
Item
Spring Return Hose Reel
Reel Inlet
3/8 in (F)NPT
Bearings
Permanently Lubricated
Drive Type
Spring Return
Features
Premium Duty Pre-Rinse Enclosed Hose Reel
Weight
37 lb
Maximum Operating Pressure
125 psi
Corrosion-Resistant
Yes
Includes Hose
Yes
Number of Guide Arms
Single Arm
Reel Material
Carbon Steel
Twin Hose Compatible
No
Bearing Construction
Permanently Lubricated
Hose Tube Material
Neoprene
Hose Reel Type
Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Hose Fitting B Material
Brass
Swivel Outlet Type
NPT
Swivel Inlet Type
NPT
Includes Leader Hose
No
For Dual Hose
No
Base Motion Type
Stationary
Includes Hose Stop
Yes
Latch Type
Spring Loaded
Hose Fitting B Gender
Male
Pedestal Type
Single Pedestal
Hose Reel Primary Application
Pre-Rinse
Spiral Hose Guard
No
Reel Color
Red
Hose Fitting A Type
NPT
Maximum Operating Temperature
180 Degrees F
Hose Fitting A Gender
Male
Minimum Operating Temperature
32 Degrees F
Hose End Configuration
3/8 in MNPT
Reel Finish
Powder Coated
Fitting Type
NPT x NPT
Number of Mount Holes
4
Hose Fitting A Material
Brass
Hose Cover Material
Neoprene
Enclosed
Yes
Hose Capacity
35 ft (3/8 in I.D.)
Hose Color
Black
Fasteners Included
No
Speed Limited Retraction
No
Swivel Inlet Gender
Female
Hose Fitting B Type
NPT
Swivel Outlet Gender
Male
Type
General Industrial, Low Pressure, Auto Retractable

Description

Spring Return Hose Reel, Pre-Rinse, 125 psi, Hose Capacity 35 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed Yes, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 35 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 15 in, Overall Length 16 1/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Neoprene, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.