Zoro Homepage
This item is Discontinued.
Reelcraft Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 1,000 psi RT650-OMP

Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 1,000 psi (Discontinued)

  • Mfr # RT650-OMP
  • Zoro # G2876447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT650-OMP
Zoro #
G2876447
UPC #
699567009535
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Length
16 1/2 in
Overall Width
7 3/4 in
Overall Height
17 7/8 in
Width
7 3/4 in
Reel Width
7 3/4 in
Height
17 5/8 in
Length
16 1/2 in
Hose Outside Dia.
3/4 in
Reel Diameter
7 11/16 in
Fitting Size
3/8 in x 3/8 in
Hose Fitting B Size
3/8 in
Swivel Outlet Thread Size
3/8 in - 18
Mount Hole Diameter
5/16 in
Mount Base Width
4 19/32 in
Mounting Hole Center to Center Height
6 in
Mount Base Height
8 in
Mounting Hole Center to Center Width
2 1/2 in
Swivel Inlet Thread Size
3/8 in - 18
Hose Fitting A Size
3/8 in
Swivel Inlet Size
3/8 in
Overall Dimensions
16 1/2 in L x 7 3/4 in W x 17 7/8 in H
Swivel Outlet Size
3/8 in

Description

Spring Return Hose Reel, Oil, 1,000 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Plastic, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 7 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.