This item is Discontinued.

Reelcraft Spring Return Hose Reel, 3/8 in Hose Diameter, 50 ft Length, 232 psi Max. Pressure, Brass, Black SGA3650 OLP

Spring Return Hose Reel, 3/8 in Hose Diameter, 50 ft Length, 232 psi Max. Pressure, Brass, Black (Discontinued)

  • Mfr # SGA3650 OLP
  • Zoro # G4522399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGA3650 OLP
Zoro #
G4522399
UPC #
699567017530
Country of Origin
Australia

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
19 3/8 in
Hose Length
50 ft
Overall Width
9 1/8 in
Overall Length
22 in
Hose Outside Dia.
5/8 in
Reel Width
9 1/8 in
Fitting Size
3/8 in x 3/8 in
Mounting Hole Center to Center Width
2 1/2 in
Mounting Hole Center to Center Height
2 1/8 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Swivel Outlet Thread Size
1/2 in - 14
Mount Base Width
5 in
Swivel Outlet Size
1/2 in
Mount Hole Diameter
5/16 in
Swivel Inlet Size
3/8 in
Mount Base Height
18 1/2 in
Swivel Inlet Thread Size
3/8 in - 18
Overall Dimensions
22 in L x 9 1/8 in W x 19 3/8 in H

Details

Item
Spring Return Hose Reel
Max. Pressure
232 psi
Drive Type
Spring Return
Enclosed
Yes
Includes
Hose; Bumper
Hose End Configuration
3/8 in MNPT
Hose Color
Orange
Hose Material
PVC
Mounting
Pivoting Bracket, Wall
Reel Color
Black
Features
External Hose Tensioning, Medium Duty Composite Hose Reel, Unique Mounting, Vented Case
Media - Hose Reels
Air
Swivel Material
Brass
Drive Type - Hose Reels
Spring Return
Finish - Hose Reels
Powder Coated
Max. Temp.
150 Degrees F
Latch
Locking
Bearings
Permanently Lubricated
Housing Material
Polypropylene
Duty Rating
Heavy Duty
Enclosed Reel
Yes
Hose Ends
3/8 in (M)NPT
Reel Inlet
3/8 in (F)NPT
Hose Included
Yes
Hose Outlet
3/8 in (M)NPT
Weight
21 lb
Twin Hose Compatible
No
Swivel Outlet Gender
Male
Includes Hose
Yes
Hose Fitting A Type
NPT
Reel Material
Plastic
Hose Fitting B Material
Brass
Bearing Construction
Permanently Lubricated
Hose Fitting A Gender
Male
Fitting Type
NPT x NPT
Pedestal Type
Single Pedestal
Hose Fitting B Gender
Male
Hose Reel Type
Ceiling, Floor, Wall Mount Hose Reel
Corrosion-Resistant
Yes
Includes Leader Hose
No
Number of Mount Holes
8
Hose Fitting A Material
Brass
Hose Fitting B Type
NPT
Latch Type
Spring Loaded
For Dual Hose
No
Swivel Inlet Gender
Female
Spiral Hose Guard
No
Speed Limited Retraction
No
Number of Guide Arms
Single Arm
Hose Cover Material
PVC
Swivel Outlet Type
NPT
Swivel Inlet Type
NPT
Maximum Operating Pressure
232 psi
Hose Capacity
50 ft (3/8 in I.D.)
Hose Reel Primary Application
Air, Water
Fasteners Included
No
Minimum Operating Temperature
32 Degrees F
Hose Tube Material
PVC
Includes Hose Stop
Yes
Maximum Operating Temperature
150 Degrees F
Base Motion Type
Swivel

Description

Spring Return Hose Reel, Air, Water, 232 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed Yes, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Plastic, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 19 3/8 in, Overall Length 22 in, Overall Width 9 1/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Orange, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.