This item is Discontinued.

Reelcraft Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi RT650-OHP

Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (Discontinued)

  • Mfr # RT650-OHP
  • Zoro # G3381235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT650-OHP
Zoro #
G3381235
UPC #
699567009573
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Length
16 1/2 in
Overall Width
7 3/4 in
Overall Height
17 7/8 in
Hose Outside Dia.
3/4 in
Length
16 1/2 in
Height
17 5/8 in
Reel Width
7 3/4 in
Hose Fitting A Size
3/8 in
Mounting Hole Center to Center Width
2 1/2 in
Mount Base Width
4 19/32 in
Swivel Inlet Thread Size
3/8 in - 18
Mounting Hole Center to Center Height
6 in
Swivel Outlet Thread Size
3/8 in - 18
Swivel Outlet Size
3/8 in
Mount Base Height
8 in
Mount Hole Diameter
5/16 in
Fitting Size
3/8 in x 3/8 in
Reel Diameter
7 11/16 in
Overall Dimensions
16 1/2 in L x 7 3/4 in W x 17 7/8 in H
Hose Fitting B Size
3/8 in
Swivel Inlet Size
3/8 in

Details

Duty Rating
Light Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
4,000 psi
Media - Hose Reels
Grease
Mounting
Bench and Truck, Ceiling, Floor, Wall
Application
Grease
Drive Type - Hose Reels
Spring Return
Seal Type
Neoprene
Item
Spring Return Hose Reel
Includes
Hose; Bumper
Swivel Material
Nickel Plated Steel
Enclosed Reel
No
Max. Temp.
150 Degrees F
Reel Inlet
1/2 in (F)NPT
Hose Outlet
3/8 in (M)NPT
Hose Material
SAE 100 R2 T
Bearings
Permanently Lubricated
Latch
Locking
Hose Ends
3/8 in (M)NPT
Drive Type
Spring Return
Features
Composite Spool
Weight
46 lb
Hose Fitting A Material
Steel
Fasteners Included
No
Enclosed
No
Swivel Outlet Gender
Male
Swivel Inlet Gender
Female
For Dual Hose
No
Spiral Hose Guard
No
Includes Hose Stop
Yes
Hose Capacity
50 ft (3/8 in I.D.)
Twin Hose Compatible
No
Hose Fitting A Gender
Male
Hose Fitting A Type
NPT
Swivel Outlet Type
NPT
Base Motion Type
Stationary
Hose Fitting B Type
NPT
Minimum Operating Temperature
32 Degrees F
Hose Color
Black
Maximum Operating Temperature
150 Degrees F
Number of Mount Holes
4
Corrosion-Resistant
Yes
Number of Guide Arms
Single Arm
Pedestal Type
Single Pedestal
Fitting Type
NPT x NPT
Bearing Construction
Permanently Lubricated
Maximum Operating Pressure
4,800 psi
Hose Reel Primary Application
Grease
Hose Tube Material
Synthetic Rubber
Includes Leader Hose
No
Swivel Inlet Type
NPT
Includes Hose
Yes
Reel Material
Plastic
Hose Fitting B Material
Steel
Hose End Configuration
3/8 in MNPT
Speed Limited Retraction
No
Latch Type
Spring Loaded
Hose Cover Material
Synthetic Rubber
Reel Color
Black, Red
Hose Reel Type
Ceiling, Floor, Wall Mount Hose Reel
Hose Fitting B Gender
Male
Type
General Industrial, Low Pressure, Auto Retractable

Description

Spring Return Hose Reel, Grease, 4,800 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Plastic, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 7 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.