This item is Discontinued.

Reelcraft Spring Return Hose Reel, 3/8 in Hose Diameter, 65 ft Length, 232 psi Max. Pressure, Brass, Black SGA3665 OLP

Spring Return Hose Reel, 3/8 in Hose Diameter, 65 ft Length, 232 psi Max. Pressure, Brass, Black (Discontinued)

  • Mfr # SGA3665 OLP
  • Zoro # G4172515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGA3665 OLP
Zoro #
G4172515
UPC #
699567010852
Country of Origin
Australia

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
19 3/8 in
Hose Length
65 ft
Overall Width
9 1/8 in
Overall Length
22 in
Hose Outside Dia.
5/8 in
Height
19 in
Length
22 3/4 in
Reel Width
9 1/8 in
Mount Base Height
18 1/2 in
Fitting Size
3/8 in x 3/8 in
Mounting Hole Center to Center Height
2 1/8 in
Hose Fitting A Size
3/8 in
Overall Dimensions
22 in L x 9 1/8 in W x 19 3/8 in H
Mounting Hole Center to Center Width
2 1/2 in
Mount Base Width
5 in
Swivel Inlet Thread Size
3/8 in - 18
Swivel Outlet Size
1/2 in
Swivel Inlet Size
3/8 in
Mount Hole Diameter
5/16 in
Hose Fitting B Size
3/8 in
Swivel Outlet Thread Size
1/2 in - 14

Details

Item
Spring Return Hose Reel
Max. Pressure
232 psi
Drive Type
Spring Return
Enclosed
Yes
Includes
Hose; Bumper
Hose End Configuration
3/8 in MNPT
Hose Color
Orange
Hose Material
PVC
Mounting
Ceiling, Floor, Wall
Reel Color
Black
Features
External Hose Tensioning, Medium Duty Composite Hose Reel, Unique Mounting, Vented Case
Media - Hose Reels
Air, Water
Application
Air and Water
Swivel Material
Brass
Drive Type - Hose Reels
Spring Return
Seal Type
Viton(R)
Max. Temp.
150 Degrees F
Finish - Hose Reels
Polypropylene
Bearings
Permanently Lubricated
Hose Included
Yes
Duty Rating
Light Duty
Enclosed Reel
Yes
Latch
Locking
Housing Material
Polypropylene
Reel Inlet
3/8 in (F)NPT
Hose Ends
3/8 in (M)NPT
Hose Outlet
3/8 in (M)NPT
Number of Guide Arms
Single Arm
Weight
25 lb
Spiral Hose Guard
No
Maximum Operating Pressure
232 psi
Swivel Inlet Gender
Female
Reel Material
Plastic
Swivel Inlet Type
NPT
Minimum Operating Temperature
32 Degrees F
Base Motion Type
Swivel
Includes Hose Stop
Yes
Fitting Type
NPT x NPT
Fasteners Included
No
Speed Limited Retraction
No
Number of Mount Holes
8
Hose Tube Material
PVC
Latch Type
Spring Loaded
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Includes Hose
Yes
Bearing Construction
Permanently Lubricated
Twin Hose Compatible
No
Pedestal Type
Single Pedestal
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Hose Fitting A Type
NPT
Hose Reel Type
Ceiling, Floor, Wall Mount Hose Reel
Hose Reel Primary Application
Air, Water
Swivel Outlet Gender
Male
Hose Capacity
65 ft (3/8 in I.D.)
Maximum Operating Temperature
150 Degrees F
Hose Fitting B Type
NPT
For Dual Hose
No
Swivel Outlet Type
NPT
Includes Leader Hose
No
Hose Cover Material
PVC
Corrosion-Resistant
Yes
Type
General Industrial, Low Pressure, Auto Retractable

Description

Spring Return Hose Reel, Air, Water, 232 psi, Hose Capacity 65 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed Yes, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 65 ft, Reel Material Plastic, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 19 3/8 in, Overall Length 22 in, Overall Width 9 1/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Orange, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.