Spring Return Hose Reel, 3/8 in Hose Diameter, 70 ft Length, 300 psi Max. Pressure, Red

  • Mfr # HD76070 OLP

  • Zoro # G4447320


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD76070 OLP
Zoro #
G4447320
UPC #
699567017806
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
20 1/4 in
Hose Length
70 ft
Overall Width
7 in
Overall Length
19 3/4 in
Reel Diameter
9 in
Hose Outside Dia.
5/8 in
Reel Width
7 in
Overall Dimensions
19 3/4 in L x 7 in W x 20 1/4 in H
Mount Base Height
8 61/64 in
Swivel Outlet Size
1/2 in
Mount Base Width
4 61/64 in
Mount Hole Diameter
1/2 in
Swivel Inlet Thread Size
1/2 in - 14
Hose Fitting B Size
1/4 in
Mounting Hole Center to Center Width
3 7/8 in
Swivel Outlet Thread Size
1/2 in - 14
Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Swivel Inlet Size
1/2 in
Mounting Hole Center to Center Height
7 13/16 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
1/4 in MNPT
Hose Color
Red
Hose Material
PVC
Mounting
Bench and Truck, Ceiling, Floor, Wall
Reel Color
Red
Features
Heavy Duty and High Capacity Compact Reel
Media - Hose Reels
Air, Water
Application
Air and Water
Swivel Material
Nickel Plated Steel
Seal Type
Nitrile
Finish - Hose Reels
Powder Coated
Bearings
Permanently Lubricated
Reel Inlet
1/2 in (F)NPT
Duty Rating
Heavy Duty
Max. Temp.
150 Degrees F
Housing Material
Steel
Latch
Locking
Hose Outlet
1/4 in (M)NPT
Hose Reel Primary Application
Air, Water
Hose Fitting B Gender
Male
Pedestal Type
Single Pedestal
Number of Mount Holes
4
Hose Reel Type
Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Twin Hose Compatible
No
Bearing Construction
Ball
Weight
49 lb
Swivel Outlet Type
NPT
Swivel Inlet Gender
Female
Corrosion-Resistant
Yes
Number of Guide Arms
Single Arm
Maximum Operating Pressure
300 psi
Includes Leader Hose
No
Hose Fitting A Material
Brass
Hose Fitting B Type
NPT
Minimum Operating Temperature
32 Degrees F
Latch Type
Spring Loaded
Fasteners Included
No
Swivel Outlet Gender
Male
Hose Cover Material
PVC
Speed Limited Retraction
No
Hose Capacity
70 ft (3/8 in I.D.)
Swivel Inlet Type
NPT
Hose Tube Material
PVC
Hose Fitting A Gender
Male
Hose Fitting A Type
NPT
Spiral Hose Guard
No
For Dual Hose
No
Base Motion Type
Stationary
Includes Hose Stop
Yes
Fitting Type
NPT x NPT
Maximum Operating Temperature
150 Degrees F
Reel Material
Carbon Steel
Hose Fitting B Material
Brass
Reel Finish
Powder Coated
Includes Hose
Yes

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 70 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 70 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.