Shop REELCRAFT

Spring Return Hose Reel, 3/8 in Hose Diameter, 35 ft Length, 300 psi Max. Pressure, Brass

  • Mfr # RT635-OLP
  • Zoro # G114789102

product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
1/4 in MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RT635-OLP
Zoro #
G114789102
UPC #
699567009474
Country of Origin
United States
Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
1/4 in MNPT
Hose Color
Red
Hose Material
PVC
Mounting
Ceiling, Floor, Wall
Reel Color
Black, Red
Features
Guide Arm Adjusts To Seven Positions, Industrial and Commercial Use
Media - Hose Reels
Air, Water
Application
Industrial and Commercial
Swivel Material
Brass
Weight
21 lb
Fasteners Included
No
For Dual Hose
No
Minimum Operating Temperature
32 Degrees F
Number of Guide Arms
Single Arm
Hose Fitting A Gender
Male
Maximum Operating Pressure
300 psi
Includes Leader Hose
No
Hose Fitting A Material
Brass
Reel Material
Carbon Steel
Latch
Locking
Speed Limited Retraction
No
Housing Material
Steel
Duty Rating
Light Duty
Hose Reel Type
Ceiling, Floor, Wall Mount Hose Reel
Includes Hose
Yes
Pedestal Type
Single Pedestal
Reel Inlet
3/8 in (F)NPT
Hose Fitting B Type
NPT
Swivel Outlet Type
NPT
Bearings
Permanently Lubricated
Spiral Hose Guard
No
Hose Outlet
1/4 in (M)NPT
Hose Reel Primary Application
Air, Water
Swivel Inlet Gender
Female
Maximum Operating Temperature
150 Degrees F
Hose Capacity
35 ft (3/8 in I.D.)
Twin Hose Compatible
No
Hose Fitting B Material
Brass
Latch Type
Spring Loaded
Hose Fitting B Gender
Male
Bearing Construction
Permanently Lubricated
Hose Tube Material
PVC
Number of Mount Holes
4
Hose Fitting A Type
NPT
Corrosion-Resistant
Yes
Fitting Type
NPT x NPT
Swivel Outlet Gender
Male
Base Motion Type
Stationary
Max. Temp.
150 Degrees F
Finish - Hose Reels
Powder Coated
Includes Hose Stop
Yes
Hose Cover Material
PVC
Swivel Inlet Type
NPT

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
17 7/8 in
Hose Length
35 ft
Overall Width
6 1/4 in
Overall Length
16 1/2 in
Reel Diameter
7 11/16 in
Hose Outside Dia.
5/8 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Swivel Outlet Size
1/4 in
Reel Width
6 1/4 in
Swivel Inlet Size
1/4 in
Mount Base Width
4 19/32 in
Swivel Outlet Thread Size
1/4 in - 18
Overall Dimensions
16 1/2 in L x 6 1/4 in W x 17 7/8 in H
Mount Base Height
8 in
Swivel Inlet Thread Size
1/4 in - 18
Mount Hole Diameter
5/16 in
Fitting Size
1/4 in x 1/4 in
Mounting Hole Center to Center Height
6 in
Mounting Hole Center to Center Width
2 1/4 in
Wire Rope Length
16 1/2 in
Length
16 1/2 in
Fits Chest Size
Guide Arm Adjusts To Seven Positions, Industrial and Commercial Use

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 35 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 35 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 6 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.