Spring Return Hose Reel, 3/8 in Hose Diameter, 75 ft Length, 300 psi Max. Pressure, Red

  • Mfr # 81075 OLP

  • Zoro # G3920922


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81075 OLP
Zoro #
G3920922
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
25 3/8 in
Hose Length
75 ft
Overall Width
10 1/2 in
Overall Length
24 in
Reel Diameter
15 1/2 in
Hose Outside Dia.
1/2 in
Reel Width
10 1/2 in
Mount Base Height
12 in
Fitting Size
3/8 in x 3/8 in
Swivel Inlet Size
1/2 in
Mount Base Width
7 11/32 in
Hose Fitting A Size
3/8 in
Mount Hole Diameter
1/2 in
Swivel Outlet Size
1/2 in
Mounting Hole Center to Center Width
6 in
Mounting Hole Center to Center Height
10 in
Hose Fitting B Size
3/8 in
Swivel Outlet Thread Size
1/2 in - 14
Swivel Inlet Thread Size
1/2 in - 14
Overall Dimensions
24 in L x 10 1/2 in W x 25 3/8 in H

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
3/8 in MNPT
Hose Color
Red
Hose Material
PVC
Mounting
Ceiling, Truck, Wall
Reel Color
Red
Features
Full Flow Stress Free Swivel Design, Heavy Duty
Media - Hose Reels
Air, Water
Swivel Material
Nickel Plated Steel
Housing Material
Steel
Bearings
Permanently Lubricated
Seal Type
Buna N
Reel Inlet
1/2 in (F)NPT
Latch
Locking
Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Outlet
1/2 in (F)NPT
Max. Temp.
150 Degrees F
Minimum Operating Temperature
32 Degrees F
Includes Hose Stop
Yes
Pedestal Type
Dual Pedestal
Hose Reel Primary Application
Air, Water
Hose Fitting A Material
Brass
Spiral Hose Guard
No
Swivel Inlet Gender
Female
Hose Fitting B Material
Brass
Base Motion Type
Stationary
Fasteners Included
No
Twin Hose Compatible
No
Hose Fitting A Gender
Male
Speed Limited Retraction
No
Hose Capacity
75 ft (3/8 in I.D.)
Latch Type
Spring Loaded
Reel Material
Carbon Steel
Fitting Type
NPT x NPT
Reel Finish
Powder Coated
Number of Mount Holes
4
For Dual Hose
No
Corrosion-Resistant
Yes
Bearing Construction
Ball
Hose Reel Type
Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Hose Tube Material
PVC
Swivel Outlet Gender
Male
Weight
76 lb
Includes Hose
Yes
Hose Fitting B Type
NPT
Includes Leader Hose
No
Hose Fitting B Gender
Male
Swivel Outlet Type
NPT
Maximum Operating Temperature
150 Degrees F
Hose Fitting A Type
NPT
Hose Cover Material
PVC
Number of Guide Arms
Single Arm
Swivel Inlet Type
NPT
Maximum Operating Pressure
300 psi

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 75 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 10 1/2 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.