Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Super Swivel, 90 degree S602033

Super Swivel, 90 degree (Discontinued)

  • Mfr # S602033
  • Zoro # G0594957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S602033
Zoro #
G0594957
UPC #
699567023883
Country of Origin
United States

Dimensions

Outlet Thread Size
1/2 in - 14
Inlet Thread Size
1/2 in - 14

Details

Item
Swivel
Outlet Swivel Configuration
1/2 in MNPT
Angle
90 Degrees
Minimum Operating Pressure
0 psi
Outlet Gender
Male
Outlet Type
NPT
For Use With Mfr. Model Number
81000 OHP, 81075 OHP1, 81100 OHP1, 82000 OMP, 82075 OMP1, 82100 OMP 1, AA32112 M4A, BA32112 M, BA34118 M, CA32106 M, CA32106 M 1, CA32112 M1, CA32118 M 1, CA32122 M 1, CA32128 M 1, CA38106 M 1, CA38112 M1, D9100 OHPBW, D9175 OHPBW, EA32106 M10A, EA32106 M12D 1, EA32112 M12D1, EA32118 M12D1, EA32118 M24D, EA32122 M12D, EA32128 M12D, EA38106 M12D, EA38112 M12D, PW81000 OHP1, PW81100 OHP, TH88000 OMP 1, TH88050 OMP1
For Reel Series
30000, 80000
Seal Material
TFE/P
Inlet Type
NPT
Inlet Gender
Female
Includes Seal
Yes
Maximum Operating Pressure
5,000 psi
Maximum Operating Temperature
210 Degrees F
Material
Steel
Inlet Swivel Configuration
1/2 in FNPT
Minimum Operating Temperature
32 Degrees F

Description

Swivel, For Use With Grainger Item Number 184V98, 260N12, 38EE64, 38EE65, 38EE66, 38EE67, 38EE81, 38L522, 38L554, 38L570, 448F64, 4JNC9, 4NA89, 4NA91, 4NB24, 4NB25, 4NB33, 4Z934, 525N69, 59YT30, 5KPC1, 5Z339, 5Z340, 69AF40, 69AF44, 69AF48, 69AF49, 69AF58, 69AF64, 69AF67, 69AH11, 69AH13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.