This item is Discontinued.

Reelcraft Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet S600920-1

This item is Discontinued.

Reelcraft

Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (Discontinued)

Mfr # S600920-1
Zoro # G8340914
UPC # 699567024149
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S600920-1
Zoro #
G8340914
UPC #
699567024149
Country of Origin
United States

Dimensions

Outlet Thread Size
3/8 in - 18
Inlet Thread Size
1/2 in - 14

Details

Item
Swivel
Material
Steel
Outlet Swivel Configuration
3/8 in MNPT
Inlet Type
NPT
Seal Material
Nitrile
Includes Seal
Yes
Minimum Operating Pressure
0 psi
Outlet Gender
Male
Angle
90 Degrees
Minimum Operating Temperature
-40 Degrees F
For Use With Mfr. Model Number
A5806 OLP, A5850 OLP-RH 1, A5850 OLP1
Inlet Swivel Configuration
1/2 in FNPT
Maximum Operating Temperature
210 Degrees F
Maximum Operating Pressure
500 psi
For Reel Series
5000
Inlet Gender
Female
Outlet Type
NPT

Description

Swivel, For Use With Grainger Item Number 263D77, 448F66, 59YT20, For Use With Mfr. Model Number A5806 OLP, A5850 OLP-RH 1, A5850 OLP1, For Reel Series 5000, Material Steel, 90 Degrees , 500 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in - 14, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/8 in - 18, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 210 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.