This item is Discontinued.

This item is Discontinued.
Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (Discontinued)
Mfr #
S602494
Zoro #
G8340896
UPC # 699567024224
Country of Origin United States
Category Hose Reel Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S602494
Zoro #
G8340896
UPC #
699567024224
Country of Origin
United States
Dimensions
Outlet Thread Size
3/4 in - 16
Inlet Thread Size
1/4 in - 18
Details
Material
Steel
Item
Swivel
Outlet Type
UNF
Angle
90 Degrees
Inlet Type
NPT
Inlet Gender
Female
For Reel Series
RT
For Use With Mfr. Model Number
RT402-OHP, RT403-OHP, RT425-OHP, RT435-OHP1, RT602-OHP, RT603-OHP, RT605-OHP, RT625-OHP, RT635-OHP1, RT650-OHP1
Seal Material
TFE/P
Outlet Swivel Configuration
3/4 in MUNF
Maximum Operating Pressure
5,000 psi
Inlet Swivel Configuration
1/4 in FNPT
Includes Seal
Yes
Minimum Operating Temperature
32 Degrees F
Minimum Operating Pressure
0 psi
Outlet Gender
Male
Maximum Operating Temperature
210 Degrees F
Description
Swivel, For Use With Grainger Item Number 22KX12, 4NA82, 525N72, 525N73, 5KPA2, 5KPA3, 69AF93, 69AF94, 69AG87, 69AG93, For Use With Mfr. Model Number RT402-OHP, RT403-OHP, RT425-OHP, RT435-OHP1, RT602-OHP, RT603-OHP, RT605-OHP, RT625-OHP, RT635-OHP1, RT650-OHP1, For Reel Series RT, Material Steel, 90 Degrees , 5,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/4 in - 18, Outlet Type UNF, Outlet Gender Male, Outlet Thread Size 3/4 in - 16, Includes Seal Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.