Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Assembly 90 Deg, 1" NPT, Buna Seal

  • Mfr # S600682-1

  • Zoro # G3261386


product price: $263.99
/ea
Free Shipping & Returns

Key Features

For Use With
D84050 OLP, FD84050 OLP1
Includes
1 in NPT, Buna Seal
For Use With Mfr. Model Number
CB37118 L, CB37118 L1, CB37122 L, CB37128 L 1, CH37118 L, CH37118 M, CH37118 M 1, CH37128 M, CH37128 M 1, D84000 OLP, D84035 OLP 1, D84050 OLP1, D9400 OLPBW, D9405 OLPBW, D9430 OLPBW, D9450 OLPBW1, D9450 OLPTW, D9465 OLPBW, E9400 OLPBW, E9450 OLPBW, EB37118 L12D 1, EB37122 L12D 1, EB37128 L12D, EH37118 M12D 1, EH37122 M12D 1, SD13000 OLP, SD13000 OVP, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, SD14000 OLP, SD14000 OVP, SD14005 OLP, SD14005 OVP, SD14035 OLP 1, SD14035 OVP 1, SD14050 OLP 1, SD14050 OVP 1
Material
Steel
Includes Seal
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S600682-1
Zoro #
G3261386
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
1 in - 11 1/2
Outlet Thread Size
1 in - 11 1/2

Details

Item
Swivel
For Use With
D84050 OLP, FD84050 OLP1
Includes
1 in NPT, Buna Seal
For Use With Mfr. Model Number
CB37118 L, CB37118 L1, CB37122 L, CB37128 L 1, CH37118 L, CH37118 M, CH37118 M 1, CH37128 M, CH37128 M 1, D84000 OLP, D84035 OLP 1, D84050 OLP1, D9400 OLPBW, D9405 OLPBW, D9430 OLPBW, D9450 OLPBW1, D9450 OLPTW, D9465 OLPBW, E9400 OLPBW, E9450 OLPBW, EB37118 L12D 1, EB37122 L12D 1, EB37128 L12D, EH37118 M12D 1, EH37122 M12D 1, SD13000 OLP, SD13000 OVP, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, SD14000 OLP, SD14000 OVP, SD14005 OLP, SD14005 OVP, SD14035 OLP 1, SD14035 OVP 1, SD14050 OLP 1, SD14050 OVP 1
Material
Steel
Includes Seal
Yes
Outlet Type
NPT
Maximum Operating Temperature
210 Degrees F
Inlet Gender
Female
Minimum Operating Pressure
0 psi
Maximum Operating Pressure
3,000 psi
For Reel Series
1200, 2400, 30000, 80000, 9000, SD
Angle
90 Degrees
Vacuum Rating
28 in Hg
Outlet Gender
Female
Outlet Swivel Configuration
1 in FNPT
Minimum Operating Temperature
-40 Degrees F
Inlet Swivel Configuration
1 in FNPT
Inlet Type
NPT
Seal Material
Nitrile

Description

Swivel, For Use With Grainger Item Number 12U323, 12U324, 12U325, 12U326, 12U327, 12U328, 12U329, 12U330, 184V88, 184V90, 184V94, 184V95, 22KW51, 22KW52, 22KW53, 22KW54, 22KW89, 22KW97, 260N15, 260N16, 263D69, 2CAH7, 38EE63, 38EE72, 38EE73, 38EE79, 38EE80, 38EE84, 38EE85, 38L537, 448F68, 4NA88, 4NB10, 525M80, 525M81, 525M82, 525M88, 59YT29, 69AF19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.