Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Assembly 90 Deg, 1" NPT, Viton Seal

  • Mfr # S600682-2

  • Zoro # G6161662


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Reelcraft
For Use With Mfr. Model Number
FD84000 OLP, FD84035 OLP, FD84050 OLP1, FD9400 OLPBW, FD9450 OLPBW, FD9450 OLPSW, FE9400 OLPBW, FE9450 OLPBW, FSD13000 OLP, FSD13035 OLP, FSD13050 OLP, FSD14000 OLP, FSD14005 OLP, FSD14035 OLP, FSD14050 OLP
Includes
1 in NPT, Viton Seal
Material
Steel
Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600682-2
Zoro #
G6161662
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
1 in - 11 1/2
Outlet Thread Size
1 in - 11 1/2

Details

Item
Swivel
Fits Brand
Reelcraft
For Use With Mfr. Model Number
FD84000 OLP, FD84035 OLP, FD84050 OLP1, FD9400 OLPBW, FD9450 OLPBW, FD9450 OLPSW, FE9400 OLPBW, FE9450 OLPBW, FSD13000 OLP, FSD13035 OLP, FSD13050 OLP, FSD14000 OLP, FSD14005 OLP, FSD14035 OLP, FSD14050 OLP
Includes
1 in NPT, Viton Seal
Material
Steel
Angle
90 Degrees
Inlet Gender
Female
Outlet Swivel Configuration
1 in FNPT
Minimum Operating Pressure
0 psi
Maximum Operating Temperature
210 Degrees F
Outlet Type
NPT
Maximum Operating Pressure
3,000 psi
Minimum Operating Temperature
-25 Degrees F
Includes Seal
Yes
Seal Material
FKM
Inlet Type
NPT
Outlet Gender
Female
Inlet Swivel Configuration
1 in FNPT
For Reel Series
80000, 9000, SD

Description

Swivel, For Use With Grainger Item Number 184V99, 184W01, 22KW49, 22KW50, 22KW55, 22KW56, 22KW59, 22KW87, 22KW93, 22KW94, 38L538, 38L539, 38L675, 4NB22, 525M92, For Use With Mfr. Model Number FD84000 OLP, FD84035 OLP, FD84050 OLP1, FD9400 OLPBW, FD9450 OLPBW, FD9450 OLPSW, FE9400 OLPBW, FE9450 OLPBW, FSD13000 OLP, FSD13035 OLP, FSD13050 OLP, FSD14000 OLP, FSD14005 OLP, FSD14035 OLP, FSD14050 OLP, For Reel Series 80000, 9000, SD, Material Steel, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.