Zoro Homepage

Swivel Assembly

  • Mfr # S600923-1

  • Zoro # G8553422


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Reelcraft
For Use With Mfr. Model Number
7600 ELP, 7600 OLP, 7607 OLP, 7640 OLP, 7650 ELP, 7650 OLP-40BL, 7650 OLP1, 7670 ELP1, 7670 OLP1, 7800 ELP, 7800 OLP1, 7830 OLP, 7840 OLP, 7850 ELP1, 7850 OLP-40BL, 7850 OLP1, 7850 OLP121 1, 7850 OLPSW57 1, HD76000 OLP, HD76005 OLP, HD76050 ELP, HD76050 OLP1, HD76070 ELP, HD76070 OLP1, HD76075 OLP 1, HD76100 OLP1, HD78000 OLP, HD78005 OLP, HD78050 ELP, HD78050 OLP1, HD78075 OLP1
Material
Steel
Outlet Gender
Male
Inlet Thread Size
1/2 in - 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600923-1
Zoro #
G8553422
UPC #
-
Country of Origin
China

Dimensions

Inlet Thread Size
1/2 in - 14
Outlet Thread Size
1/2 in - 14

Details

Item
Swivel
Fits Brand
Reelcraft
For Use With Mfr. Model Number
7600 ELP, 7600 OLP, 7607 OLP, 7640 OLP, 7650 ELP, 7650 OLP-40BL, 7650 OLP1, 7670 ELP1, 7670 OLP1, 7800 ELP, 7800 OLP1, 7830 OLP, 7840 OLP, 7850 ELP1, 7850 OLP-40BL, 7850 OLP1, 7850 OLP121 1, 7850 OLPSW57 1, HD76000 OLP, HD76005 OLP, HD76050 ELP, HD76050 OLP1, HD76070 ELP, HD76070 OLP1, HD76075 OLP 1, HD76100 OLP1, HD78000 OLP, HD78005 OLP, HD78050 ELP, HD78050 OLP1, HD78075 OLP1
Material
Steel
Outlet Gender
Male
Includes Seal
Yes
Inlet Swivel Configuration
1/2 in FNPT
Minimum Operating Temperature
-40 Degrees F
Inlet Type
NPT
Minimum Operating Pressure
0 psi
For Reel Series
7000, 70000
Seal Material
Nitrile
Outlet Swivel Configuration
1/2 in MNPT
Maximum Operating Temperature
210 Degrees F
Inlet Gender
Female
Angle
90 Degrees
Maximum Operating Pressure
500 psi
Outlet Type
NPT

Description

Swivel, For Use With Grainger Item Number 260N20, 260N21, 260N22, 263D66, 263D80, 2Z864, 2Z865, 373J74, 38L509, 38L559, 448F71, 48ZW93, 48ZW95, 48ZW96, 4LMJ2, 4NB12, 4NB13, 525M52, 525M54, 525M56, 525M58, 525M60, 525N14, 525N16, 525N18, 525N21, 525N23, 525N25, 525N27, 59YT23, 59YT24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.