This item is Discontinued.

Reelcraft Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet S600923-2

This item is Discontinued.

Reelcraft

Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (Discontinued)

Mfr # S600923-2
Zoro # G8677916
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S600923-2
Zoro #
G8677916
UPC #
-
Country of Origin
United States

Dimensions

Outlet Thread Size
1/2 in - 14
Inlet Thread Size
1/2 in - 14

Details

Item
Swivel
Fits Brand
Reelcraft
For Use With Mfr. Model Number
H18000 1, H18005, H28000 1, H28005
Material
Steel
Inlet Gender
Female
Inlet Swivel Configuration
1/2 in FNPT
Inlet Type
NPT
For Reel Series
7000, H
Minimum Operating Pressure
0 psi
Seal Material
FKM
Angle
90 Degrees
Includes Seal
Yes
Maximum Operating Pressure
1,000 psi
Maximum Operating Temperature
210 Degrees F
Outlet Type
NPT
Outlet Gender
Male
Outlet Swivel Configuration
1/2 in MNPT
Minimum Operating Temperature
-25 Degrees F

Description

Swivel, For Use With Grainger Item Number 260N28, 4NA96, 525N04, 525N08, 5KPC6, For Use With Mfr. Model Number H18000 1, H18005, H28000 1, H28005, For Reel Series 7000, H, Material Steel, 90 Degrees , 1,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in - 14, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 1/2 in - 14, Includes Seal Yes, Seal Material FKM, -25 Degrees F, 210 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.