Zoro Homepage

Swivel Assembly

  • Mfr # S600996-1

  • Zoro # G8677952


product price: $326.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
TH5400 OMP, TH5425 OMP, TH7400 OMP, TH7450 OMP1
Fits Brand
Reelcraft
Material
Steel
Outlet Gender
Male
Inlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600996-1
Zoro #
G8677952
UPC #
699567016120
Country of Origin
United States

Dimensions

Inlet Thread Size
1/4 in - 18
Outlet Thread Size
1/4 in - 18

Details

Item
Swivel
For Use With Mfr. Model Number
TH5400 OMP, TH5425 OMP, TH7400 OMP, TH7450 OMP1
Fits Brand
Reelcraft
Material
Steel
Outlet Gender
Male
Inlet Gender
Female
Outlet Type
NPT
Minimum Operating Temperature
-40 Degrees F
Includes Seal
Yes
For Reel Series
5000, 7000
Seal Material
Nitrile
Inlet Swivel Configuration
1/4 in FNPT
Minimum Operating Pressure
0 psi
Maximum Operating Temperature
210 Degrees F
Maximum Operating Pressure
3,000 psi
Inlet Type
NPT
Outlet Swivel Configuration
1/4 in MNPT
Angle
90 Degrees

Description

Swivel, For Use With Grainger Item Number 38L526, 38L527, 4NB31, 525N80, For Use With Mfr. Model Number TH5400 OMP, TH5425 OMP, TH7400 OMP, TH7450 OMP1, For Reel Series 5000, 7000, Material Steel, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 1/4 in - 18, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 210 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.