Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, Hose Reel

  • Mfr # S600248

  • Zoro # G0535586


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Type
360 Degrees Swivel
Length (In.)
2 9/16 in
Outside Dia. (In.)
1 in
For Use With
Mfr. No. 5635 OLPSW51
Base Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600248
Zoro #
G0535586
UPC #
699567010692
Country of Origin
United States

Dimensions

Length (In.)
2 9/16 in
Outside Dia. (In.)
1 in
Outlet Thread Size
3/8 in - 18
Inlet Thread Size
3/8 in - 18

Details

Type
360 Degrees Swivel
Item
Swivel
For Use With
Mfr. No. 5635 OLPSW51
Base Material
Brass
For Hose O.D. Max. (In.)
3/8 in
Outlet Swivel Configuration
3/8 in MNPT
Minimum Operating Temperature
-40 Degrees F
For Use With Mfr. Model Number
5635 ELSSW5
Outlet Gender
Male
Maximum Operating Pressure
125 psi
Outlet Type
NPT
For Reel Series
5000
Seal Material
Nitrile
Inlet Type
NPT
Inlet Swivel Configuration
3/8 in FNPT
Material
Brass
Inlet Gender
Female
Includes Seal
Yes
Maximum Operating Temperature
210 Degrees F
Minimum Operating Pressure
0 psi
Angle
90 Degrees

Description

Swivel, For Use With Grainger Item Number 69AH77, For Use With Mfr. Model Number 5635 ELSSW5, For Reel Series 5000, Material Brass, 90 Degrees , 125 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in - 18, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/8 in - 18, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 210 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.