Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Kit 3/4X3/4 Npt Viton

  • Mfr # S602026-1

  • Zoro # G0597969


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure
3,000 psi
Outlet Thread Size
3/4 in - 14
For Use With Mfr. Model Number
600967 1, 83000 OLP, 83000 OMP, 83050 OLP-HTH, 83050 OLP-RH 1, 83050 OLP1, 83050 OMP1, 83075 OLP95 1, AA33106 L4A, AA33112 L4A, AA33112 L6A, AA33118 L4A, AA33118 L6A, CA33106 L 1, CA33106 M 1, CA33112 L, CA33112 L1, CA33112 M 1, CA33112M, CA33118 L, CA33118 L1, CA33118 M 1, CA33122 L1, CA33122 M 1, CA33128 L, D83000 OLP, D83075 OLP1, EA33106 L12D, EA33106 M12D, EA33112 L10A, EA33112 L12D 1, EA33112 M10AX, EA33112 M12D 1, EA33112 M24D, EA33118 L10A, EA33118 L12D 1, EA33118 M10AX1, EA33118 M12D, EA33122 L12D, EA33128 L12D1, EA33128 M12D 1, GC83050 OLP, H19000 1, H19000 M, H29000 1, H29000 M, H29005 1, PAV83050 OLP, PAVD83075 OLP
Inlet Type
NPT
Outlet Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S602026-1
Zoro #
G0597969
UPC #
-
Country of Origin
United States

Dimensions

Outlet Thread Size
3/4 in - 14
Inlet Thread Size
3/4 in - 14

Details

Item
Swivel
Maximum Operating Pressure
3,000 psi
For Use With Mfr. Model Number
600967 1, 83000 OLP, 83000 OMP, 83050 OLP-HTH, 83050 OLP-RH 1, 83050 OLP1, 83050 OMP1, 83075 OLP95 1, AA33106 L4A, AA33112 L4A, AA33112 L6A, AA33118 L4A, AA33118 L6A, CA33106 L 1, CA33106 M 1, CA33112 L, CA33112 L1, CA33112 M 1, CA33112M, CA33118 L, CA33118 L1, CA33118 M 1, CA33122 L1, CA33122 M 1, CA33128 L, D83000 OLP, D83075 OLP1, EA33106 L12D, EA33106 M12D, EA33112 L10A, EA33112 L12D 1, EA33112 M10AX, EA33112 M12D 1, EA33112 M24D, EA33118 L10A, EA33118 L12D 1, EA33118 M10AX1, EA33118 M12D, EA33122 L12D, EA33128 L12D1, EA33128 M12D 1, GC83050 OLP, H19000 1, H19000 M, H29000 1, H29000 M, H29005 1, PAV83050 OLP, PAVD83075 OLP
Inlet Type
NPT
Outlet Gender
Male
Outlet Type
NPT
Outlet Swivel Configuration
3/4 in MNPT
Material
Steel
Maximum Operating Temperature
210 Degrees F
Inlet Swivel Configuration
3/4 in FNPT
Angle
90 Degrees
Minimum Operating Pressure
0 psi
Inlet Gender
Female
Includes Seal
Yes
For Reel Series
30000, 80000
Seal Material
FKM
Minimum Operating Temperature
-25 Degrees F

Description

Swivel, For Use With Grainger Item Number 184V86, 260N13, 260N26, 260N29, 260N30, 263D46, 263D54, 263D73, 263D74, 2CAJ2, 2CAJ3, 38EE62, 38EE68, 38EE69, 38EE70, 38EE71, 38EE77, 38EE78, 38EE82, 38EE83, 38L542, 3MJK2, 448F65, 4NA90, 4NA99, 525M67, 525M99, 525N06, 525N09, 525N67, 525N68, 59YT27, 59YT28, 59YT31, 5KPC7, 5KPC8, 5PG05, 5PG07, 5Z338, 5Z341, 69AG43, 69AG44, 69AG45, 69AG47, 69AG48, 69AG51, 69AG52, 69AG53, 69AG54, 69AG55, 69AG59, 69AG67, 69AG72, 8LZW7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.