Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Balancer, 3.0-5.0 lbs

  • Mfr # TB 05

  • Zoro # G4920011


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Series
TB
For Tool Weighing
3.00 to 5.00 lb
Cable Length
6 ft
Ratchet Lock
No
Reel Weight
1.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB 05
Zoro #
G4920011
UPC #
699567011422
Country of Origin
China

Dimensions

Cable Length
6 ft
Overall Height
9 1/4 in
Overall Width
2 7/8 in
Overall Depth
4 in
Reel Height When Retracted
9 1/4 in

Details

Item
Tool Balancer
Series
TB
For Tool Weighing
3.00 to 5.00 lb
Ratchet Lock
No
Reel Weight
1.5 lb
Cable Material
Zinc Plated Steel
Features
Adjustable Tension
Housing Material
Composite
Includes
Cable Stop, Safety Tool Clip
Tension Adjustment
Rotation
Lock Mechanism
Non-Locking
Tool Attachment Type
Snap Hook
Minimum Tool Weight
3 lb
Drum Type
Standard
Spring Fail Mechanism
No
Product Type
Tool Balancer
Maximum Tool Weight
5 lb
Rotation Type
Fixed
Shock Absorption
Not Included
Reel Mount Type
Swivel Hook
Tool Balancer Series
TB

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 3.00 to 5.00 lb, Maximum Tool Weight 5 lb, Minimum Tool Weight 3 lb, Cable Length 6 ft, Cable Material Zinc Plated Steel, Housing Material Composite, Reel Mount Type Swivel Hook, Reel Height When Retracted 9 1/4 in, Lock Mechanism Non-Locking, Rotation Type Fixed, Tool Attachment Type Snap Hook, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard, Includes Cable Stop, Safety Tool Clip, Overall Depth 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.