Zoro Homepage
This item is Discontinued.
Reelcraft Top Wind, Roller Bracket, 28", 4Way S600692-5

Top Wind, Roller Bracket, 28", 4Way (Discontinued)

  • Mfr # S600692-5
  • Zoro # G0593776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600692-5
Zoro #
G0593776
UPC #
699567006770
Country of Origin
United States

Dimensions

Hose Opening Height
1 7/8 in
For Reel Width
27 in
For Reel Diameter
17 3/4 in
Hose Opening Width
27 in
Roller Diameter
1 1/4 in

Details

Item
Roller Guide
Includes
Installation Hardware
Roller Material
Stainless Steel
Return Location
Top
Bracket Color
Red
Bracket Material
Steel
Roller Type
4-way
Roller Bracket Type
Roller Bracket
For Use With Mfr. Model Number
CA32128 L1, CA32128 M 1, CB37128 L 1, EA33128 L12D1, EA33128 M12D 1
For Reel Series
30000

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 2CAJ3, 38EE63, 38EE67, 38EE83, 4LMG6, For Use With Mfr. Model Number CA32128 L1, CA32128 M 1, CB37128 L 1, EA33128 L12D1, EA33128 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Top, Hose Opening Height 1 7/8 in, Hose Opening Width 27 in, Bracket Color Red, For Reel Diameter 17 3/4 in, For Reel Width 27 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.