Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Top Wind, UHMU Roller Bracket, 22", 4Way S600692-4U

Top Wind, UHMU Roller Bracket, 22", 4Way (Discontinued)

  • Mfr # S600692-4U
  • Zoro # G0593654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600692-4U
Zoro #
G0593654
UPC #
699567011958
Country of Origin
United States

Dimensions

Roller Diameter
1 1/4 in
Hose Opening Width
22 in
For Reel Width
22 in
For Reel Diameter
17 3/4 in
Hose Opening Height
1 7/8 in

Details

Item
Roller Guide
Includes
Installation Hardware
Roller Material
Plastic
Roller Type
4-way
For Use With Mfr. Model Number
CA32122 L1, CA32122 M 1, CA33122 L1, CA33122 M 1, EB37122 L12D 1, EH37122 M12D 1
Roller Bracket Type
Roller Bracket
Bracket Material
Steel
Bracket Color
Red
For Reel Series
30000
Return Location
Top

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 263D46, 2CAJ1, 38EE66, 38EE71, 38EE80, 38EE85, For Use With Mfr. Model Number CA32122 L1, CA32122 M 1, CA33122 L1, CA33122 M 1, EB37122 L12D 1, EH37122 M12D 1, Bracket Material Steel, Roller Material Plastic, Roller Diameter 1 1/4 in, Return Location Top, Hose Opening Height 1 7/8 in, Hose Opening Width 22 in, Bracket Color Red, For Reel Diameter 17 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.