Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Top Wind, UHMU Roller Bracket, 3Way S602133-2U

Top Wind, UHMU Roller Bracket, 3Way (Discontinued)

  • Mfr # S602133-2U
  • Zoro # G0593338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S602133-2U
Zoro #
G0593338
UPC #
699567012122
Country of Origin
United States

Dimensions

Roller Diameter
1 1/4 in
Hose Opening Height
3 in
For Reel Diameter
17 3/4 in
Hose Opening Width
12 in
For Reel Width
12 in

Details

Item
Roller Guide
Includes
Installation Hardware
Roller Material
Plastic
Roller Bracket Type
Roller Bracket
Roller Type
3-way
For Use With Mfr. Model Number
BA36112 L1, CA30112-CS 1, CA32112 L 1, CA32112 M1, CA33112 L 1, CA38112 M1, EA32112 L12D 1, EA32112 M12D1, EA33112 L12D 1, EA33112 M12D 1
For Reel Series
30000
Bracket Material
Steel
Return Location
Top
Bracket Color
Red

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 30000, For Use With Grainger Item Number 260N29, 263D68, 2XJE2, 38EE75, 38EE77, 38EE82, 41GR96, 4NB24, 4Z934, 5Z340, For Use With Mfr. Model Number BA36112 L1, CA30112-CS 1, CA32112 L 1, CA32112 M1, CA33112 L 1, CA38112 M1, EA32112 L12D 1, EA32112 M12D1, EA33112 L12D 1, EA33112 M12D 1, Bracket Material Steel, Roller Material Plastic, Roller Diameter 1 1/4 in, Return Location Top, Hose Opening Height 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.