Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Top Wind, UHMU Roller Bracket, 6", 3Way S602133-1U

Top Wind, UHMU Roller Bracket, 6", 3Way (Discontinued)

  • Mfr # S602133-1U
  • Zoro # G0594424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S602133-1U
Zoro #
G0594424
UPC #
699567012115
Country of Origin
United States

Dimensions

For Reel Diameter
17 3/4 in
For Reel Width
6 in
Roller Diameter
1 1/4 in
Hose Opening Height
3 in
Hose Opening Width
6 in

Details

Item
Roller Guide
Roller Material
Plastic
Includes
Installation Hardware
Bracket Color
Red
Bracket Material
Steel
Roller Bracket Type
Roller Bracket
For Reel Series
30000
For Use With Mfr. Model Number
CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1
Roller Type
3-way
Return Location
Top

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 30000, For Use With Grainger Item Number 263D54, 263D67, 2XJE1, 38EE68, 38EE74, 38EE81, 4JNC9, For Use With Mfr. Model Number CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1, Bracket Material Steel, Roller Material Plastic, Roller Diameter 1 1/4 in, Return Location Top, Hose Opening Height 3 in, Hose Opening Width 6 in, Bracket Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.