Zoro Homepage
This item is Discontinued.
Reelcraft Top Wind, UHMU Roller Bracket, 6", 4Way S600692-1U

Top Wind, UHMU Roller Bracket, 6", 4Way (Discontinued)

  • Mfr # S600692-1U
  • Zoro # G0594519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600692-1U
Zoro #
G0594519
UPC #
699567011927
Country of Origin
United States

Dimensions

Hose Opening Height
1 7/8 in
For Reel Width
6 in
For Reel Diameter
17 3/4 in
Roller Diameter
1 1/4 in
Hose Opening Width
6 in

Details

Item
Roller Guide
Roller Material
Plastic
Includes
Installation Hardware
Bracket Color
Red
Roller Bracket Type
Roller Bracket
Bracket Material
Steel
For Reel Series
30000
Roller Type
4-way
For Use With Mfr. Model Number
CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1
Return Location
Top

Description

Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 263D54, 263D67, 2XJE1, 38EE68, 38EE74, 38EE81, 4JNC9, For Use With Mfr. Model Number CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1, Bracket Material Steel, Roller Material Plastic, Roller Diameter 1 1/4 in, Return Location Top, Hose Opening Height 1 7/8 in, Hose Opening Width 6 in, Bracket Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.