Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Twin Hydraulic w/Hose, 1/2"x65 ft., 2000 psi TH9265 OMPBW

Twin Hydraulic w/Hose, 1/2"x65 ft., 2000 psi (Discontinued)

  • Mfr # TH9265 OMPBW
  • Zoro # G0592866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH9265 OMPBW
Zoro #
G0592866
UPC #
699567013082
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
65 ft.

Details

Item
Twin Hydraulic w/Hose,1/2"x65 ft.,2000 psi
Max. Pressure
2000 psi

Description

Twin Hydraulic w/Hose,1/2 In.x65 ft.,2000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.