Zoro Homepage

Welding Cable Reel, 2 to 2/0 AWG, Crank

  • Mfr # CEA30006

  • Zoro # G513171584


product price: $2,707.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Hand Crank
Max. Amps
400 A
#1 Cable Capacity
250 ft
Mounting
Bench, Floor, Wall
Latch
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEA30006
Zoro #
G513171584
UPC #
699567002482
Country of Origin
United States

Dimensions

Compatible Cable Length (Maximum)
300 ft
Overall Width
13.25 in
Feeder Cord Length
No Cord
Mounting Hole Diameter
1/2 in
Overall Height
20.25 in
Wire Size
No Cord
Overall Length
19 3/8 in
Cable Length Capacity by Gauge
1 AWG: 250 ft, 1/0 AWG: 200 ft, 2 AWG: 300 ft, 2/0 AWG:150 ft
Retractable Cord Length
No Cord
Overall Depth
19.75 in

Description

Arc Welding Cable Reel, Compatible Cable Gauge (Minimum) 2 AWG, Compatible Cable Gauge (Maximum) 2/0 AWG, Cable Length Capacity by Gauge 1 AWG: 250 ft, 1/0 AWG: 200 ft, 2 AWG: 300 ft, 2/0 AWG:150 ft, Maximum Current 400 A, Reel Configuration Single Reel, Mounting Hole Diameter 1/2 in, Drive Type Hand Crank, Compatible Cable Length (Maximum) 300 ft, Mounting Location Bench, Floor, Wall, Base Frame Material Steel, Features All-Bolted Heavy Gauge Steel Construction, Housing Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.