Zoro Homepage

Welding Cable Reel, 2 to 2/0 AWG, Crank

  • Mfr # CEA30012

  • Zoro # G313171586


product price: $2,239.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Hand Crank
Max. Amps
400 A
#1 Cable Capacity
500 ft
Mounting
Bench, Floor, Wall
Latch
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEA30012
Zoro #
G313171586
UPC #
699567002499
Country of Origin
United States

Dimensions

Overall Height
20.25 in
Cable Length Capacity by Gauge
1 AWG: 500 ft, 1/0 AWG: 400 ft, 2 AWG: 500 ft, 2/0 AWG: 300 ft
Feeder Cord Length
No Cord
Compatible Cable Length (Maximum)
500 ft
Wire Size
No Cord
Overall Depth
19.75 in
Overall Width
13.25 in
Retractable Cord Length
No Cord
Mounting Hole Diameter
1/2 in
Overall Length
19 3/8 in

Details

Item
Arc Welding Cable Reel
Drive Type
Hand Crank
Max. Amps
400 A
#1 Cable Capacity
500 ft
Mounting
Bench, Floor, Wall
Latch
Locking
Reel Configuration
Single Reel
Number of Conductors
0
Winding Method
Hand Operated
Lock Type
Manual Drum Lock
Cord Included
No
Retractable Cord Ending Configuration
No Cord
Compatible Cable Gauge (Minimum)
2 AWG
#1/0 Cable Capacity
400 ft
Slip Ring Rating
400A @ 90V
Reel Type
Electric Welding
Trade Designation
No Cord
Reel Material
Steel
Reel Capacity
400 ft. 1/0 Welding Cable, 150 ft. 2/0 Welding Cable
Voltage
90VDC
Reel Color
Red
Cable Capacity
300 ft (2/0 AWG), 400 ft (1/0 AWG), 500 ft (#1 AWG), 500 ft (#2 AWG)
#2/0 Cable Capacity
300 ft
Tension Method
None
Feeder Cord Ending Configuration
Junction Box
Cord Color
No Cord
Feeder Cord Ending
None
Location
Indoor
Maximum Voltage
90V
Features
All-Bolted Heavy Gauge Steel Construction
Reel Mounting
Bench, Floor, Wall
Maximum Current
400 A
Compatible Cable Gauge
#1 AWG, #2 AWG, 1/0 AWG, 2/0 AWG
Base Frame Material
Steel
Number of Outlets
0
Housing Finish
Powder Coated
Enclosure Rating
Not Rated
Weight
54 lb
Finish
Powder Coated
Compatible Cable Gauge (Maximum)
2/0 AWG

Description

Arc Welding Cable Reel, Compatible Cable Gauge (Minimum) 2 AWG, Compatible Cable Gauge (Maximum) 2/0 AWG, Cable Length Capacity by Gauge 1 AWG: 500 ft, 1/0 AWG: 400 ft, 2 AWG: 500 ft, 2/0 AWG: 300 ft, Maximum Current 400 A, Reel Configuration Single Reel, Mounting Hole Diameter 1/2 in, Drive Type Hand Crank, Compatible Cable Length (Maximum) 500 ft, Mounting Location Bench, Floor, Wall, Base Frame Material Steel, Features All-Bolted Heavy Gauge Steel Construction, Housing Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.