Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Hose Reel, 1/4" ID, 50 ft, T Grade

  • Mfr # RSTW7450 OLPT

  • Zoro # G3194601


product price: $675.65
/ea
Free Shipping & Returns

Key Features

Drive Type
Spring Return
Hose Grade
T
Hose 2 Fitting A Gender
Female
Hose 2 Tube Material
Rubber
Mount Base Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSTW7450 OLPT
Zoro #
G3194601
UPC #
699567029960
Country of Origin
United States

Dimensions

Mount Base Height
9 in
Hose 2 Inside Diameter
1/4 in
Swivel Outlet Thread Size
9/16 in - 18
Hose 2 Fitting B Size
9/16 in
Hose 1 Fitting B Size
9/16 in
Hose 1 Fitting A Size
9/16 in
Fitting Size
9/16 in x 9/16 in
Hose 2 Fitting A Size
9/16 in
Hose 1 Length
50 ft
Hose 1 Inside Diameter
1/4 in
Swivel Inlet Size
1/4 in
Overall Height
20 1/4 in
Hose 2 Length
50 ft
Mount Hole Diameter
1/2 in
Overall Length
19 3/4 in
Reel Width
7 3/8 in
Mount Base Width
5 in
Swivel Outlet Size
9/16 in
Mounting Hole Center to Center Height
7 7/8 in
Swivel Inlet Thread Size
1/4 in - 18
Overall Dimensions
19 3/4 in L x 7 3/8 in W x 20 1/4 in H
Hose 2 Outside Diameter
1/2 in
Reel Diameter
9 in
Hose 1 Outside Diameter
1/2 in
Overall Width
7 3/8 in
Mounting Hole Center to Center Width
3 7/8 in

Details

Drive Type
Spring Return
Hose Grade
T
Hose 2 Fitting A Gender
Female
Hose 2 Tube Material
Rubber
Maximum Operating Temperature
150 Degrees F
Hose 2 Color
Green
Swivel Inlet Type
NPT
Enclosed
No
Hose 1 Fitting B Gender
Female
Hose 2 Fitting B Gender
Female
Swivel Inlet Gender
Female
Combination Type
Fuel Gas, Mapp, Natural, Oxygen/Acetylene, Propane
Bearing Construction
Ball
Seal Material
Nitrile
Item
Welding Hose Reel
Includes Leader Hose
No
Hose 1 Fitting B Material
Brass
Hose Return Speed Control
Yes
Base Motion Type
Stationary
Hose 2 Cover Material
Rubber
Weight
53 lb
Hose 1 Cover Material
Rubber
Swivel Outlet Type
UNF
Reel Finish
Powder Coated
Hose End Configuration
9/16 in F UNF
Include Hose Stop
Yes
Swivel Outlet Gender
Male
Hose 2 Fitting B Type
UNF
Hose 2 Fitting A Type
UNF
Spiral Hose Guard
No
Hose Reel Type
Vehicle, Wall Mount Hose Reel
Hose 1 Fitting B Type
UNF
Hose 1 Fitting A Type
UNF
Features
Integral Clutch Creates a Consistent Retraction Speed, Safely Protects Personnel and Equipment
Hose Capacity
50 ft (1/4 in ID)
For Dual Hose
Yes
Reel Color
Black, Red
Hose 1 Fitting A Gender
Female
Hose Reel Primary Application
Welding
Hose 2 Fitting B Material
Brass
Swivel Material
Aluminum
Hose 1 Fitting A Material
Brass
Reel Material
Steel
Hose 1 Tube Material
Rubber
Fitting Type
UNF x UNF
Minimum Operating Pressure
0 psi
Hose 1 Color
Red
Includes Hose
Yes
Hose 2 Fitting A Material
Brass
Speed Limited Retraction
Yes
Latch Type
Locking
Retraction Speed
2 mph
Maximum Operating Pressure
200 psi
Fasteners Included
No
Minimum Operating Temperature
-40 Degrees F

Description

Welding Hose Reel, Welding, Hose Grade T, 200 psi, 0 psi, Hose Capacity 50 ft (1/4 in ID), Combination Type Fuel Gas, Mapp, Natural, Oxygen/Acetylene, Propane, Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Vehicle, Wall Mount Hose Reel, Hose Return Speed Control Yes, Includes Hose Yes, Hose 1 Color Red, Hose 1 Cover Material Rubber, Hose 1 Fitting A Gender Female, Hose 1 Fitting A Material Brass, Hose 1 Fitting A Size 9/16 in, Hose 1 Fitting A Type UNF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.