Legend Plate, Round, Emergency Stop
Mfr # 09022-004
Zoro # G9999333
product price: $31.69
/eaKey Features
Material
Plastic
Height
1.41 in
Width
1.41 in
Diameter
35.7 mm
Legend
Emergency Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09022-004
Zoro #
G9999333
UPC #
-
Country of Origin
United States
Dimensions
Height
1.41 in
Width
1.41 in
Diameter
35.7 mm
Operator Size
22 mm
Compatible Panel Cutout Diameter
22 mm
Overall Diameter
1 7/16 in
Details
Item
Legend Plate
Material
Plastic
Legend
Emergency Stop
Shape
Round
Legend/Background Color
Yellow
For Use With
Rees Switches
Product Type
Legend Plate
Background Color
Yellow
Language
English
Legend Color
Yellow
Keyway Type
Notch
Description
Legend Plate, Round, Legend Emergency Stop, For Use With Rees Switches, Legend/Background Color Yellow, Material Plastic, Height 1.41 in, Width 1.41 in, Diameter 35.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.