Zoro Homepage

Lockable Push Button w/2 NC, 22mm, Red

  • Mfr # 22102232

  • Zoro # G4466380


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Panel Cutout Diameter
22 mm
Head Color
Red
Mushroom Head Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22102232
Zoro #
G4466380
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
22 mm

Details

Item
Push Button Operator
Head Color
Red

Description

Lockable Push Button w/2 NC,22mm,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.