Zoro Homepage

Lockable Push Button w/2C, 22mm, Yllw

  • Mfr # 22102124

  • Zoro # G4466119


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Panel Cutout Diameter
22 mm
Head Color
Yellow
Mushroom Head Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22102124
Zoro #
G4466119
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Head Color
Yellow

Description

Lockable Push Button w/2C,22mm,Yllw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.