Zoro Homepage

Metal Mushroom Plgr, Red, 2-1/4"

  • Mfr # 02049002

  • Zoro # G4462390


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Head Color
Red
Head Material
Metal
Mushroom Head Diameter
57.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02049002
Zoro #
G4462390
UPC #
-
Country of Origin
United States

Dimensions

Mushroom Head Diameter
57.15 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Head Color
Red
Head Material
Metal

Description

Metal Mushroom Plgr,Red,2-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.