Mushroom Plunger w/Latch, Blk, 2-1/4"
Mfr # 02510101
Zoro # G4462409
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
57.15 mm
Head Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02510101
Zoro #
G4462409
UPC #
-
Country of Origin
United States
Dimensions
Panel Cutout Diameter
57.15 mm
Mushroom Head Diameter
57.15 mm
Details
Item
Non-Illuminated Push Button
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Description
Mushroom Plunger w/Latch,Blk,2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.