Mushroom Plunger w/Latch, Chrome, 2-1/4"
Mfr # 01919012
Zoro # G4462101
product price: $723.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Head Color
Chrome
Head Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01919012
Zoro #
G4462101
UPC #
-
Country of Origin
United States
Dimensions
Mushroom Head Diameter
57.15 mm
Details
Item
Non-Illuminated Push Button
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Head Color
Chrome
Head Material
Metal
Description
Mushroom Plunger w/Latch,Chrome,2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.