Zoro Homepage

Mushroom Plunger w/Latch, Red, 2-1/4"

  • Mfr # 02182302

  • Zoro # G4462381


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Panel Cutout Diameter
57.15 mm
Head Color
Red
Mushroom Head Diameter
57.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02182302
Zoro #
G4462381
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
57.15 mm
Mushroom Head Diameter
57.15 mm

Details

Item
Non-Illuminated Push Button
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Head Color
Red

Description

Mushroom Plunger w/Latch,Red,2-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.