Plastic Plunger, Green/Red, 1-3/8"
Mfr # 02810032
Zoro # G4463109
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Flush
Panel Cutout Diameter
34.29 mm
Head Color
Green; Red
Head Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02810032
Zoro #
G4463109
UPC #
-
Country of Origin
United States
Dimensions
Panel Cutout Diameter
34.29 mm
Details
Item
Non-Illuminated Push Button
Push Button Style
Flush
Head Color
Green; Red
Head Material
Plastic
Description
Plastic Plunger,Green/Red,1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.