Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Buttn w/1 NO/1 NC Cntct, 30.5mm, Yllw

  • Mfr # 40102104

  • Zoro # G4466870


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Head Color
Yellow
Mushroom Head Diameter
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40102104
Zoro #
G4466870
UPC #
-
Country of Origin
United States

Dimensions

Mushroom Head Diameter
30.5 mm

Details

Item
Push Button with Contact Block
Head Color
Yellow

Description

Push Buttn w/1 NO/1 NC Cntct,30.5mm,Yllw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.