Zoro Homepage

Push Button Operator, 57 mm, 1NO/1NC, Black

  • Mfr # 04956-001

  • Zoro # G7324731


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
57 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04956-001
Zoro #
G7324731
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
57 mm
Mushroom Head Diameter
57.15 mm
Size
57 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Delrin
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Bezel
Chrome Plated Zinc Die Cast
NEMA Rating
12
Features
Enclosed Gold Plated Contacts
Includes
(4) Terminal Screws, Gasket, Metal Bezel, Plunger Head
Material
Plastic
IP Rating
IP65
Type of Operator
Flush Button
Contact Rating
10A @ 600V AC
Number of Operators
1
Color
Black
NEMA Contact Rating Designation
A600/N300
Contact Form
1NO/1NC
Bezel Material
Chrome Plated Zinc Die Cast
DC Contact Rating
1.1 A @ 250 V
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0
NEMA Enclosure Rating
12
Operator Material
Delrin

Description

Mushroom Head Push Button, 57 mm, Momentary Action, Flush Button Type of Operator, Head Material Delrin, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/N300, Number of Operators 1, NEMA Rating 12, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Enclosed Gold Plated Contacts, Includes (4) Terminal Screws, Gasket, Metal Bezel, Plunger Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.