Zoro Homepage

Push Button Operator, 57 mm, 1NO/1NC, Red

  • Mfr # 01981-002

  • Zoro # G9999525


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
57 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01981-002
Zoro #
G9999525
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
57 mm
Mushroom Head Diameter
57 mm
Size
57 mm
Overall Width
2.81 in
Manufacturer Warranty Length
1 yr
Overall Depth
3.73 in
Overall Height
4.31 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Pressure Plate
Standards
ANSI B11.1, CE, CSA C22.2 LR3648, IEC/EN 60947-5-5, OSHA, UL 508
Contact Form
1NO/1NC
NEMA Contact Rating Designation
A600/N300
Type of Operator
57mm Mushroom Plunger
Bezel
Die Cast Zinc
Color
Red
Number of Operators
1
Material
metal
IP Rating
IP65
Basic Material
Metal
Contact Rating
10A @ 600V AC
NEMA Rating
12, 13
Features
Gold Plated Contacts, Plated Steel Latch Plate has a 0.31 in Hole, Positive Break
Bezel Material
Zinc Die Cast
DC Contact Rating
1.1 A @ 250 V
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Operating Temperature - Minimum
-22 Degrees F
Mechanical Operating Durability
5.00 x 10^5
NEMA Enclosure Rating
12, 13
Operating Temperature - Maximum
131 Degrees F
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
600 V AC
Resistance Properties
Impact Resistant, Oil and Grease Resistant
Operator Material
Plastic

Description

Mushroom Head Push Button, 57 mm, Momentary Action, 57mm Mushroom Plunger Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Die Cast Zinc, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/N300, Number of Operators 1, NEMA Rating 12, 13, IP Rating IP65, Legend Not Applicable, Standards ANSI B11.1, CE, CSA C22.2 LR3648, IEC/EN 60947-5-5, OSHA, UL 508, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.