Zoro Homepage

Push Button Plunger, NO/NC, Red, 22mm

  • Mfr # 22102202

  • Zoro # G4466432


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary Pull / Maintained Neutral Intermediate
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22102202
Zoro #
G4466432
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
22 mm

Details

Item
Non-Illuminated Push Button
Push Button Style
Flush
Action
Momentary Pull / Maintained Neutral Intermediate
Operator Illumination
Non-Illuminated
Head Color
Red

Description

Push Button Plunger,NO/NC,Red,22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.