Zoro Homepage

Push Button w/1 NO/1 NC, Mntnd, 30.5mm, Blk

  • Mfr # 40102201

  • Zoro # G4466697


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Maintained
Head Color
Black
Mushroom Head Diameter
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40102201
Zoro #
G4466697
UPC #
-
Country of Origin
United States

Dimensions

Mushroom Head Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Head Color
Black

Description

Push Button w/1 NO/1 NC,Mntnd,30.5mm,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.