Zoro Homepage

Push/Pull Operators w/Key, Red, 30mm

  • Mfr # 40067102

  • Zoro # G4467150


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Maintained Pull / Momentary Push
Maintained Action Release
Key; Push/Pull
Head Color
Red
Mushroom Head Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40067102
Zoro #
G4467150
UPC #
-
Country of Origin
United States

Dimensions

Mushroom Head Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained Pull / Momentary Push
Maintained Action Release
Key; Push/Pull
Head Color
Red

Description

Push/Pull Operators w/Key,Red,30mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.