Zoro Homepage

7-Way Blade To 4-Flat Wiring Adapter

  • Mfr # 78116

  • Zoro # G4477715


product price: $15.89
/ea

Key Features

For Use With
Towing Vehicle
Standards
SAE J1128, SAE J1239, SAE J560, SAE J928
Includes
LED Circuit Tester
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78116
Zoro #
G4477715
UPC #
042899000402
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Overall Length
2 in
Overall Width
1 in

Details

Item
Adapter 7-Blade to 4-Flat
For Use With
Towing Vehicle
Standards
SAE J1128, SAE J1239, SAE J560, SAE J928
Includes
LED Circuit Tester
Material
Plastic
Color
Black
Finish
Unfinished
Vehicle Connection
7-Way Blade
Features
Compatible with Plastic or Metal Connectors, Designed for 12V Systems, Highly Visible, Red LED Circuit Tester Lights for Instant Confirmation that the Wire Circuit is Active and Properly Wired
Trailer Connection
4-Way Flat
Sub-Category
Trailer Lighting Kit
Product Type
Trailer Adapter
Working Torque
1

Description

Trailer Adapter, Product Type Trailer Adapter, For Use With Towing Vehicle, Trailer Connection 4-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 1 in, Overall Width 1 in, Overall Length 2 in, Standards SAE J1128, SAE J1239, SAE J560, SAE J928, Features Compatible with Plastic or Metal Connectors, Designed for 12V Systems, Highly Visible, Red LED Circuit Tester Lights for Instant Confirmation that the Wire Circuit is Active and Properly Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.