Shop REESE
See all product information
Create Account
787195 Trailer Connector Adapter - 4', 7-Pin to 5-Flat
Mfr # 787195
Zoro # G102474478
product price: $47.69
/eaKey Features
Length
4 ft
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 787195
- Zoro #
- G102474478
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4 ft
Details
- Item
- Standard Power Cord
- Color
- Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.