Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter 7-Way to 5-Way, Coiled

  • Mfr # 85360

  • Zoro # G4477873


product price: $39.29
/ea

Key Features

Includes
6 ft Full Extension Coil Cable
For Use With
Towing Vehicle
Material
Plastic
Type
7-Way to 5-Way
Features
16 Gauge, 6 ft Full Extension, Molded Design, Abrasion Resistant Coiled Cable, Ideal for Marine Applications, Allows for Storage when Not in Being Used to Pull a Trailer, Stretches with the Movement of the Vehicle, Tin Plated Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85360
Zoro #
G4477873
UPC #
042899000389
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Overall Length
72 in
Overall Width
1 in

Details

Item
Trailer Adapter With Coil Cable
Includes
6 ft Full Extension Coil Cable
For Use With
Towing Vehicle
Material
Plastic
Type
7-Way to 5-Way
Features
16 Gauge, 6 ft Full Extension, Molded Design, Abrasion Resistant Coiled Cable, Ideal for Marine Applications, Allows for Storage when Not in Being Used to Pull a Trailer, Stretches with the Movement of the Vehicle, Tin Plated Terminals
Trailer Connection
5-Way Flat
Standards
SAE J1128, SAE J1239, SAE J560, SAE J928
Color
Black
Finish
Unfinished
Vehicle Connection
7-Way Blade
Sub-Category
Trailer Lighting Kit
Working Torque
1
Product Type
Trailer Adapter With Coil Cable

Description

Trailer Adapter With Coil Cable, Product Type Trailer Adapter With Coil Cable, For Use With Towing Vehicle, Trailer Connection 5-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 1 in, Overall Width 1 in, Overall Length 72 in, Standards SAE J1128, SAE J1239, SAE J560, SAE J928

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.