Zoro Homepage

Adjustable Coupler Lock, Chrome

  • Mfr # 7031500

  • Zoro # G8179771


product price: $18.59
/ea

Key Features

Type
Adjustable Coupler Lock - 6 Positions
Includes
(2) Flat Keys
Features
Adjustable 360 Degrees Locking Head Rotation for Easier Access, Keys Have Premium Plastic Key Grips, Sliding Key Slot Protector Keeps Tumblers Clean
Lock Type
Universal
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7031500
Zoro #
G8179771
UPC #
042899703150
Country of Origin
China

Dimensions

Size
1" to 2-7/8"
Hole Diameter
1 7/8 in, 2 5/16 in, 2 in

Details

Item
Coupler Lock
Type
Adjustable Coupler Lock - 6 Positions
Includes
(2) Flat Keys
Features
Adjustable 360 Degrees Locking Head Rotation for Easier Access, Keys Have Premium Plastic Key Grips, Sliding Key Slot Protector Keeps Tumblers Clean
Lock Type
Universal
Finish
Chrome
For Use With
Trailer Couplers
Sub-Category
Coupler
Vehicle Class
I, II, III, IV, V

Description

Coupler Lock, Lock Type Universal, For Use With Trailer Couplers, Hole Diameter 1 7/8 in, 2 5/16 in, 2 in, Vehicle Class I, II, III, IV, V, Features Adjustable 360 Degrees Locking Head Rotation for Easier Access, Keys Have Premium Plastic Key Grips, Sliding Key Slot Protector Keeps Tumblers Clean, Includes (2) Flat Keys, Finish Chrome

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.