Zoro Homepage

Ball Mount Adapter, Class V, 2-1/2 In

  • Mfr # 7028700

  • Zoro # G1654676


product price: $16.99
/ea

Key Features

Height
5 3/4 in
Finish
Powder Coated
Features
5/8 in Hitch Pin Opening, Adapts A 2 1/2 in Receiver Opening to 2 in Opening, Converts Class V Down
For Use With
Bike Rack, Cargo Tray
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7028700
Zoro #
G1654676
UPC #
042899134367
Country of Origin
China

Dimensions

Height
5 3/4 in
Width
2 1/2 in
Length
2 1/2 in
Overall Width
2 1/2 in
Overall Length
6 in
Compatible Hitch Size
2 1/2 in

Details

Finish
Powder Coated
Features
5/8 in Hitch Pin Opening, Adapts A 2 1/2 in Receiver Opening to 2 in Opening, Converts Class V Down
For Use With
Bike Rack, Cargo Tray
Application
Bike Carriers, Cargo Trays and Carriers
Item
Reducer Sleeve
Class
V
Rise
3/4 in
Drop
2 in
Standards
SAE J-684
Vehicle Class
III, IV
Material
Steel
Weight
3 lb
Ball Mount Style
Ball Mount Adapter
Resistance Properties
Rust-Resistant

Description

Reducer Sleeve, Ball Mount Style Ball Mount Adapter, Vehicle Class III, IV, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 1/2 in, Gross Towing Weight Capacity Not Applicable, Gross Vehicle Weight Capacity Not Applicable, Pin Hole to Hitch Ball Distance Not Applicable, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes Not Applicable, Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.