Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Mount, Drop 3 In, Length 9 3/4 In

  • Mfr # 7028100

  • Zoro # G3113284


product price: $50.95
/ea

Key Features

Class
V
Fits Ball Dia.
1 1/4 in
Type
Class 5 Heavy Duty Ball Mount
Drop
3 in
Tongue Capacity
1,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7028100
Zoro #
G3113284
UPC #
042899138914
Country of Origin
China

Dimensions

Fits Ball Dia.
1 1/4 in
Width
3"
Length
9 1/2 in
Size (In.)
1-1/4" Hitch Ball Hole
Compatible Hitch Size
2 1/2 in
Overall Length
13 1/4 in
Compatible Ball Shank Diameter
1 1/4 in
Overall Width
2 1/2 in

Details

Class
V
Type
Class 5 Heavy Duty Ball Mount
Drop
3 in
Tongue Capacity
1,400 lb
For Use With
Trailer and Towing Vehicles
Standards
SAE J-684
Finish
Powder Coated
Item
Ball Mount
Type (Class)
V
Capacity GVW
14,000 lb
Rise
3 1/2 in
Gross Vehicle Weight Capacity
14,000 lb
Features
Easy Load Angle Cut Design
Resistance Properties
Rust-Resistant
Gross Towing Weight Capacity
14,000 lb
Material
Steel
Ball Mount Style
Ball Mounts
Vehicle Class
V
Pin Hole to Hitch Ball Distance
10 in
Weight
11.75 lb
Mount w/ Hitch Ball Style
Adjustable

Description

Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class V, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 1/2 in, Gross Towing Weight Capacity 14,000 lb, Gross Vehicle Weight Capacity 14,000 lb, Pin Hole to Hitch Ball Distance 10 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes Not Applicable, Weight 11.75 lb, Mount w/ Hitch Ball Style Adjustable, Drop 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.