Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Mount, Drop 5 In, Length 10 In

  • Mfr # 7028200

  • Zoro # G2753317


product price: $45.99
/ea

Key Features

For Use With
Trailer and Towing Vehicles
Shank Size (In.)
1 1/4 in
Standards
SAE J-684
Length
10"
Size (In.)
1-1/4" Hitch Ball Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7028200
Zoro #
G2753317
UPC #
042899528678
Country of Origin
China

Dimensions

Shank Size (In.)
1 1/4 in
Length
10"
Size (In.)
1-1/4" Hitch Ball Hole
Overall Length
13 3/4 in
Compatible Ball Shank Diameter
1 1/4 in
Overall Width
2 1/2 in
Compatible Hitch Size
2 1/2 in

Details

For Use With
Trailer and Towing Vehicles
Standards
SAE J-684
Item
Ball Mount
Type
Class 5 Heavy Duty Ball Mount
Features
Easy Load Angle Cut Design
Gross Towing Weight Capacity
13,000 lb
Drop
5 in
Material
Steel
Tongue Capacity
1,300 lb
Resistance Properties
Corrosion-Resistant
Ball Mount Style
Ball Mounts
Pin Hole to Hitch Ball Distance
10 in
Vehicle Class
V
Rise
2 in
Finish
Powder Coated
Gross Vehicle Weight Capacity
13,000 lb
Weight
13.76 lb

Description

Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class V, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 1/2 in, Gross Towing Weight Capacity 13,000 lb, Gross Vehicle Weight Capacity 13,000 lb, Pin Hole to Hitch Ball Distance 10 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 13.76 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.